Wheaton® 20mm Crimp Seal, Tear-Off, Aluminum Green, Unlined, Case of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® 20mm Seal, Tear-Off, Aluminum Green, Unlined. unlined aluminum seals feature a tear-off center potion which an be removed completely allowing contents to pour from the bottle or vial. Conveniently bulk packed. Aluminum vial seal with a tear-off seal that can be removed completely allowing contents to pour from the bottle Size: 20mm Use with bottles with a 20mm crimp top finish Conveniently bulk packed Manufacturer: Science Manufacturer Part No: 224193-07
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 224193-07 |
| Material | Aluminum |
| Package Quantity | 1000 |
| Description | Crimp Seal |
| Color | Green |
| Brand | Wheaton |