EL35CnB is a general purpose blade that will cut hard material such as river rock, granite, heavily reinforced concrete, mica, precast panels, marble, quartz, trap rock, flint rock, and concrete over 6,000 psi tensile strength.
Husqvarna EL 35 CnB Diamond Saw Blade
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Diameter | 9 in |
Product Details
| Max RPM | 6650 rpm |
| Type | General Purpose Blade |
| Construction Type | Twin Blades |
| Description | 6000 PSI Tensile Stregnth |
| Manufacturers Part Number | 597808001 |
| For Use With | K760, K4000 |
| Brand | Husqvarna |