Diamond® Real Seal PETG Square Media Bottles protect media, laboratory reagents, and buffers during storage and transport. Perfect for cold storage, the PETG bottles remain shatterproof even at -40°C. Low transmission rates of O2 and CO2 maintain optimum pH values for solutions in storage. Diamond Real Seal PETG bottles include white HDPE caps with integrated seal rings and matching semi-buttressed threads for leak-proof performance to 95kPa. Bottles are provided sterile and ready to fill with tamper evident shrink bands in tray packs for convenience.
The Diamond® Real Seal Advantage:- Medical Grade Resins to Meet Demanding Requirements
- USP Class VI for pharma and research applications
- FDA CFR-21 compliant for food contact
- Free of heavy metals and RoHS compliant
- BPA and phthalate free
Manufactured in a Controlled Environment:- Produced and packaged in ISO Class 8 Cleanroom
- ISO 9001 and ISO 13485 production facility
Leakproof, Linerless Caps for Secure Closure:- Engineered with semi-buttressed threads for superior performance
- Integrated seal ring molded into cap to prevent leaks
- Maintains seal integrity at pressures up to 95 kPa
Sterile and Ready for Filling:- Gamma sterilized to SAL 10-6
- Tamper evident shrink bands ensure sterility before filling
- DNase / RNase free
- Non-pyrogenic and non-cytotoxic
- Molded graduation marks for reference during filling
PETG Bottle Material Protects Contents During Storage- Limits transmission of O2 and CO2 to protect pH sensitive solutions
- Shatterproof even at -40°C
- Temperature range -80°C to 60°C