Diamondback® Ramps Only For UHB2025T Pkg-2
Write a Review
|
Questions & Answers (0)
Product Description
Ramp Components (pair) for building a Multi-Tunnel Hose Bridge System for lines up 3"
PRICE
$255.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 16 in |
| Height | 3-7/8 in |
Product Details
| Type | Cable & Hose Bridge System |
| Color | Yellow |
| Operating Temperature | -40°F to 120°F |
| Number of Channels | 3 |
| Capacity | 23,700 lbs/Tire |
| Material | Urethane |
| Package Quantity | 2 |
| Description | Ramps Only For UHB2025T |
| Manufacturers Part Number | UHB2025R |
| Brand | Checkers Industrial Products |