Brother® Die-Cut Shipping Labels, 4 x 6, White, 200/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Plenty of space for to and from addresses. High resolution. Easy peel. Label Size - text: 4 x 6; Label Color(s): White; Machine Compatibility: PC Label Printers; Material(s): Paper.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 4 x 6 in |
Product Details
| Type | Label Maker Rolls |
| Label Color Family | White |
| Package Quantity | 200/Roll |
| Description | Die-Cut Shipping Labels |
| Color | White |
| Operating System Compatibility | PC Label Printers |
| Manufacturers Part Number | DK1241 |
| Adhesive | Permanent Self-Adhesive |
| Brand | Brother |