Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB231415

MPN #: UT4425-1

Universal Tool Die Grinder, 1/4" Air Inlet, 25000 RPM, 1 HP

Product Description
  • 1.0 HP motor prevents stall under load
  • All steel construction for super duty use and ultimate durability
  • Equipped with 1/4" Erickson® collet for extra precision and holding power, 3/8" Erickson® collet also available
  • Best for: Super heavy duty grinding applications in foundry, shipbuilding and heavy metal fabrication


PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.25 in
Collet Size1/4"
Hose Size Inside Diameter3/8"
Max Wheel Diameter2"

Product Details

RPM25000 rpm
Horsepower1 HP
Air Inlet Thread Size (NPT)1/4" in
Tool TypeGrinders
Pressure90 psi-6.2 bar psi
DescriptionDie Grinder
Manufacturers Part NumberUT4425-1
ExhaustFront
BrandUniversal Tool