Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB231421

MPN #: UT8724T-20

Universal Tool Angle Die Grinder With Internal Thread Spindle, 1/4" Air Inlet, 20000 RPM, .45 HP

Product Description
  • .45 HP motor prevents stall under load
  • Oil free motor feature machined carbon fiber blades
  • Throttle valve designed for variable speed control
  • Threaded 1/4"-20 spindle for limited access applications
  • Best for: Continuous use applications found in aerospace and metal fabrication


PRICE
$575.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Collet Size1/4" - 20
Hose Size Inside Diameter3/8"
Max Wheel Diameter2"

Product Details

RPM20000 rpm
Horsepower0.45 HP
Air Inlet Thread Size (NPT)1/4" in
Tool TypeGrinders
Pressure90 psi-6.2 bar psi
DescriptionAngle Die Grinder With Internal Thread Spindle
Manufacturers Part NumberUT8724T-20
ExhaustRear
BrandUniversal Tool