Nearly Natural Dieffenbachia with Wood Vase Silk Plant (Set of 2), Variegated
Write a Review
|
Questions & Answers (0)
Product Description
The sharp contrasts of the two-tone leaves will definitely draw the appreciative plant lover's eye from anywhere in a room. The bold leaves that make up these silk plants are "large and in charge'', and are coupled with an equally impressive planter. Easy to take care of and effortless to manage, this is one set of plants that you'll want to add to your collection. Arrives with two pieces.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 12 in |
| Height | 20-1/2 in |
| Pot Size | 6"W x 5-3/4"H |
| Plant Height | 20-1/2 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Dieffenbachia |
| Material | Polyester, Plastic, Iron, Wood |
| Description | Dieffenbachia with Wood Vase Silk Plant |
| Package Quantity | 2 |
| Manufacturers Part Number | 6712-VR-S2 |
| Purpose | Desk Top |
| Brand | Nearly Natural |