Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224312

MPN #: 2500SN

Lockey Digital Door Lock 2500 Mechanical Keyless Hook Bolt, Satin Nickel

Product Description
Lockey Digital Door Lock 2500 Mechanical Keyless Hook Bolt, Satin Nickel

Features:
  • Mechanical, keyless push-button lock
  • Designed for sliding glass doors, sliding gates, door walls and any sliding configuration
  • Comes with multiple strike plates for a number of mortised and surface mounted applications
  • Easy to change combination
  • Lifetime mechanical warranty
  • Changeable Handing
  • Mounts on doors 1/8" - 2" thick, up to 5" thick with Extension Kit
  • Key Override option available (2500 KO)
  • Over-Sized Knob available
PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth1-5/8 in
Height5-5/8 in

Product Details

Max User Codes1
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part Number2500SN
ResistanceFull Weather Proof
Handle TypeKnob
BrandLockeyUSA