Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224382

MPN #: 2200SN

Lockey Digital Door Lock 2200 Surface/Rim Mount, Satin Nickel

Product Description
Lockey Digital Door Lock 2200 Surface/Rim Mount, Satin Nickel

Features:
  • Mechanical, keyless push-button lock
  • Lifetime mechanical warranty
  • Deadbolt Security
  • Surface Mount
  • Narrow Stile
  • Both long and short bar included
  • Easy to change combination
  • Changeable Handing
  • Will lock any hinged configuration
  • Key Override option available (2200 KO)
  • Over-sized knob available
  • Ideal for Aluminum Storefront Doors, Tool Cabinets, Gates, Lockers and Garage Doors
PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth1-5/8 in
Height5-5/8 in
Fits Door Thickness1-1/4 to 2 in
Max Door ThicknessUp To 5 Thick With Extension Kit in

Product Details

Max User Codes1
ColorSatin Nickel
ResistanceFull Weather Proof
Handle TypeKnob
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part Number2200SN
BrandLockeyUSA

Compliance & Certifications

CertificationsUL Listed