- Mechanical, keyless push-button lock
- Adjustable latch
- Lifetime Mechanical Warranty
- Lever handle on both inside and outside
- Passage Function
- Easy Installation
- Easy to change combination
- Reversible Handing
- Covers standard 2 1/8" hole
- Double Combination available (2835DC)
- Extension Kits available for doors up to 5" thick
- Ideal for residential entry doors, garage doors, storage rooms and commercial doors
Lockey Digital Door Lock 2835 Lever Handle, Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 2-1/2 in |
| Height | 5-1/2 in |
Product Details
| Max User Codes | 1 |
| Material | Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components |
| Manufacturers Part Number | 2835OIL |
| Resistance | Full Weather Proof |
| Handle Type | Lever |
| Brand | LockeyUSA |