Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2224306

MPN #: M220SN

Lockey Digital Door Lock M220 Surface Mount Deadbolt, Satin Nickel

Product Description
Lockey Digital Door Lock M220 Surface Mount Deadbolt, Satin Nickel

Features:
  • Mechanical, keyless push-button lock
  • Surface mount deadbolt
  • Reversible Long/Short Bar
  • Ideal for narrow stiles
  • Easy to change code
  • Changeable handing
  • Mounts on doors 1/4" - 2" thick
  • Works on most hinged doors
  • Lifetime mechanical warranty
  • Marine Grade Finish available
  • Ideal for Aluminum storefront doors, Cabinets, Gates, Lockers, Garage Doors, Boats & RV's
PRICE
$175.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/16 in
Depth1-3/4 in
Height4-7/8 in

Product Details

Max User Codes1
MaterialZinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Manufacturers Part NumberM220SN
ResistanceFull Weather Proof
Handle TypeThumb Turn
BrandLockeyUSA