Benchmark Scientific Digital Dry Bath, Two-Block
Write a Review
|
Questions & Answers (0)
Product Description
Benchmark Digital Dry Baths provide accurate "set and walk away" digital temperature selection, eliminating the need for external thermometers and repetitive fine tuning of a temperature control knob. Simply enter the desired temperature on the digital touchpad and the Benchmark Dry Bath provides accurate temperature with real time monitoring that continuously maintains the selected temperature within ±0.2°C. In addition, a digital timer is built into the touchpad display. Although it is not designed to shut off the heater, it can be used to alert the user that a chosen time interval has timed out.The cavities of the high-grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50ml tube sizes, providing unsurpassed temperature transfer. Assorted blocks are available for compatibility with nearly all common laboratory tubes and plates. Custom blocks are also available upon request.All Benchmark dry baths offer a built-in user recalibration function, to guarantee long term temperature accuracy. Each dry bath includes an easy to use block lifter, with a temperature insulated handle for quick, convenient exchange of blocks, even while they are still hot. Blocks are sold separately.
PRICE
$669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 in |
| Width | 10-5/16 in |
| Height | 3-3/16 in |
| Weight | 6 lbs |
Product Details
| Type | Dry Bath Block |
| Temperature Increments | 0.1 °C |
| Operating Temperature Range | Ambient +5 to 150°C |
| Hertz | 50/60 Hz |
| Capacity | 2 Block L |
| Voltage | 120 V |
| Description | Dry Bath Block |
| Package Quantity | 1 |
| Manufacturers Part Number | BSH1002 |
| Temperature Accuracy | +0.2°C |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |