Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186237

MPN #: 88870007

Thermo Scientific Touch Screen Dry Bath/Block Heater, 1-Block Capacity, 100-120V 50/60Hz

Product Description
Designed to achieve precise temperature stability and uniformity with an easy-to-use touch screen controller. With 1, 2 and 4 block models, a broad range of heat blocks and a wide temperature range of ambient +5°C to 130°C, you're sure to find the dry bath to fit your application demands. The Thermo Scientific™ Touch Screen Dry Bath/Block Heater includes advanced features such as a timer, programmability with the ability to save up to 10 programs with 5 steps per program, and an optional external temperature sensor to control the heat setting by a real time sample read out.

Features:
  • Advanced internal temperature sensing probe with outstanding temperature accuracy and control
  • Temperature deviation adjustment
  • Precise temperature control with PID circuit
  • Temperature self-calibration enables to offset the temperature to desired value
  • Timer enables the user to accurately monitor the heating time
  • Password protection feature
  • Interchangeable aluminum alloy sample blocks designed to provide versatility, easy cleaning and disinfecting
  • Range of configuration to hold 1, 2 and 4 interchangeable modular blocks to accommodate a variety of vessels and applications
  • Powder-coated steel body construction ensures durability
  • When the external temperature sensor is connected, the internal temperature sensor will disconnect automatically, allowing the temperature control and display to rely on the external temperature sensor
  • Easy-to-use touch screen control displays time and temperature
  • 10- user setting programs, each supports up to 5 sequential steps of different temperatures and duration times
  • Built-in over temperature protection device for added safety

Applications:
  • Sample preparation
  • Enzyme preservation
  • Enzyme-substrate reactions
  • DNA amplification
  • Electrophoresis gel degeneration
  • Serum coagulation

Includes: Dry bath, US style plug, block lifter.

Required Accessory: Unit must be ordered with block(s), ordered separately.

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty.



Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width7-7/8 in
Height3-7/8 in
Weight8 lbs

Product Details

TypeDry Baths
Controller TypePID Digital
Hertz50/60 Hz
Temperature RangeAmbient +5 to 130 (Ambient at 25) °C
Capacity1 Block L
Voltage100-120 V
MaterialPowder-Coated Steel
DescriptionTouch Screen Dry Bath/Block Heater
Package Quantity1
Manufacturers Part Number88870007
Timer0 to 99:59 min. or Continuous
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cULus, RoHS