Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244243

Global Industrial® Digital Floor Scale With LCD Indicator & Stand, 1,000 lb x 0.5 lb

Product Description
✓ Carry handles allow for easy transport and mobility
✓ Adjustable feet with silicone pads provide unit stability
✓ LCD display increases visibility in dark or dimly lit work areas

Provide better measuring accuracy in warehouses, distribution centers, and shipping yards with the Global Industrial® Digital Floor Scale with LCD Indicator. Constructed from heavy-duty steel for lasting durability, this scale has an impressive 1,000 lb. weight capacity and features an anti-slip tread plate surface that prevents items from sliding. This unit is equipped with dual ramps for easy item entry, adjustable leveling feet, an indicator stand, and integrated carry handles for easy transport. Limited 1-Year Warranty.

  • Scale Capacity: 2,000 lbs.
  • RS-232 and USB interface
  • Includes Hold/Setup, Accumulation/Total, Unit/Data, Tare/Preset, & Print/Function, Zero/On/Off keys
  • Choose to display Pounds, Ounces, or Kilograms
  • CE-, UL-, & FCC-Certified
  • PRICE
    $859.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length58-1/4 in
    Width20 in
    Height2-1/2 in
    Weight Capacity1000 lbs
    Weight85.8 lbs
    Readability0.5 lbs
    Display Digit Height1" (25mm)
    Unit of Measurementlb, kg

    Product Details

    DisplayLCD
    Power Supply4 x "AA" Alkaline Batteries, AC Adapter: 9VDC, 600mA
    MaterialSteel
    Indicator MaterialAluminum & ABS Housing
    Manufacturers Part Number244243
    BrandGlobal Industrial
    TypeFloor Scale
    ColorBlack
    Dual ReadabilityNo
    Voltage100 - 240 V
    DescriptionDigital Floor Scale With Indicator
    InterfaceRS-232, USB
    Package Quantity1
    Stabilization Time< 3 Seconds
    Legal for TradeNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE, FCC, UL