Adam Equipment CPWplus Digital Platform Scale W/Wheels, 660 lb x 0.2 lb, 35-3/8"x23-5/8" Platform
Write a Review
|
Questions & Answers (0)
Product Description
Adam Equipment platform floor scale offers a perfect balance of speed, performance and value. Great for a variety of dynamic weighing applications. Made using a stainless steel weighing platform with steel base. Platform is splash-proof to protect from accidental spills. Four load cell design and external calibration for accurate measurements. Large remote backlit LCD display with simple 4-button operation included. Remote display includes aluminum housing and wall mount bracket. Color coded keys for easy identification. Features low battery indicator, full range tare, zero tracking, auto-sleep and hold functions. Readings in Kg., g., Lb. and oz. RS-232 bi-directional interface. Powered using rechargeable battery or with included power adapter. Operating temperature range of 32 to 104°F. Adjustable leveling feet for uneven surfaces. Includes 2 wheels for tilt and roll mobility. Platform measures 35-2/5" x 23-3/5". 1 Year Limited Warranty.
PRICE
$565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 35-7/16 in |
| Height | 3-1/8 in |
| Weight Capacity | 660 lbs |
| Readability | 0.2 lbs |
| Unit of Measurement | kg, lb, lb:oz, oz |
| Linearity | 0.4 lbs |
Product Details
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | 12VDC 500mA Adapter, Internal Rechargeable Battery |
| Operating Temperature | 0° - 40°C/ 32° - 104°F |
| Material | Steel |
| Manufacturers Part Number | CPWplus 300L |
| Brand | Adam Equipment |
| Type | Platform Scale |
| Color | Silver |
| Series | CPWplus |
| Calibration | External Calibration |
| Description | Digital Platform Scale With Wheels |
| Interface | RS-232 |
| Package Quantity | 1 |
| Battery Life Hours | 30 |
| Stabilization Time | 2 Seconds |
| Repeatability | 0.2 lbs |
| Legal for Trade | No |