Brecknell PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform
|
Questions & Answers (0)
Product Description
Unparalleled weighing performance with the advantages of low profile and affordability. Includes mountable stainless steel/ABS indicator for convenient weighing capability with high capacity and easy-to-read 0.625"H LCD display. Large keyboard switches easy to operate with gloved hands. Includes slip resistant rubber mat. Operating functions include weight hold, auto shutoff, tare, and lb. and kg. conversion. 500lb./250kg. capacity, 0.2 lb./0.1kg accuracy. Powered by 4 AAA batteries or AC adapter (both included). Also includes RS-232 cable and Animal Weighing software. Features a stainless steel platform. Applications include industrial, office, mail, shipping sports and veterinary. 1 Year Limited Warranty.
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Height | 2 in |
| Weight Capacity | 500 lbs |
| Weight | 63 lbs |
| Readability | 0.2 lbs |
| Display Digit Height | 0.625" |
| Unit of Measurement | kg, lb, lb/oz |
Product Details
| Assembly Required | No |
| Display | LCD |
| Platform Material | Stainless Steel |
| Power Supply | 4 AAA Batteries or 9 VDC, 600mA Adapter (Both Included) |
| Accuracy | 0.2% °F |
| Operating Temperature | 5° - 35° C / 41° -95° F |
| Material | Steel |
| Manufacturers Part Number | PS500-42 |
| Brand | Brecknell |
| Type | Floor Scale |
| Color | Silver |
| Series | PS500 |
| Calibration | Front Panel Accessible |
| Overload Protection | 150 % |
| Package Quantity | 1 |
| Description | Low Profile Digital Floor Scale |
| Interface | RS-232 |
| Battery Life Hours | 20 |
| Legal for Trade | No |
Compliance & Certifications
| Certifications | CE, FCC, UL/cUL |