Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186221

MPN #: 88880029

Thermo Scientific Digital Heating Cooling Drybath, 120V 60Hz

Product Description
Maximize lab space and flexibility with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath.

Features:
  • PID control ensures consistent precise temperature control
  • Temperature Range: 4° to 95°C
  • Program Storage:
    • 10 programs, up to 10 steps per program

  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set

  • Low-profile design
  • Blocks easily interchanged

Required Accessory: Drybath requires blocks; must be purchased separately.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width13-1/8 in
Height6-1/2 in
Weight11 lbs

Product Details

TypeDry Baths
Controller TypeFeedback Control PID
Hertz60 Hz
Temperature Range4 to 95 °C
Voltage120 V
DescriptionDigital Heating Cooling Drybath
Package Quantity1
Manufacturers Part Number88880029
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE Marked