Thermo Scientific Block For Digital Drybath 88880029, Holds (30) 1.5 mL Microtubes
Write a Review
|
Questions & Answers (0)
Product Description
This block measures 98 x 76.5 x 41 mm (3.9 x 3 x 1.6 inches) and holds (30) 1.5 mL microtubes. For use with Thermo Scientific Digital Heating Cooling Drybath 88880029.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 3 in |
| Height | 1-5/8 in |
Product Details
| Type | Dry Bath Blocks |
| Capacity | 1.5mL Microtubes L |
| Package Quantity | 1 |
| Description | Digital Cooling Drybath Block |
| Manufacturers Part Number | 88880130 |
| For Use With | Digital Heating Cooling Drybath 88880029 |
| Places | 30 |
| Brand | Thermo Scientific |