Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786432

MPN #: 83033962

Ohaus® ST300-B Starter 300 pH Portable Meter

Product Description
Starter 300-B pH Portable, Range 0 – 100°C;0.00 – 14.00 pH;-1999 – 1999 mV, Convenient Portable pH Meter, ABS housing, wrist strap, Automatic and manual temperature compensation, auto buffer recognition, calibration icon.

Features:
  • Applications:pH, oxidation-reduction potential (ORP) measurement
  • Display: Liquid crystal display (LCD)
  • Operation: 4 AAA batteries (included)
  • Design Features: Automatic and manual temperature compensation, auto buffer recognition, calibration icon


PRICE
$399.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16 in
Width3-9/16 in
Height1-3/8 in
Weight0.35 lbs

Product Details

Manufacturers Part Number83033962
Accuracy±0.5 °C;±1 mV;±0.01 pH
BrandOhaus

Warranty

Warranty1 yr