Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139770

MPN #: BRW1000

Detecto® Digital Wheelchair Scale, Portable, AC Adapter, 1000 lb. Cap., 32"L x 40"W Platform

Product Description
Detecto® BRW1000 is designed to accommodate extra-wide bariatric wheelchairs with its large 32 in x 40 in x 2.2 in / 81 cm x 101 cm x 5.6 cm platform. Detecto® portable BRW1000 bariatric wheelchair scale features a high 1,000-lb/450-kg capacity, two-way easy-access ramps, flexible cable remote display for tabletop or wall-mount viewing, 2.2-in/5.6-cm thin platform for easy accessibility, 0.2-lb/0.1-kg clinical accuracy, black rubber mat for traction, and two guide handles and two wheels for vertical transport mode. Despite their size, these wheelchair scales are amazingly easy to handle. Since the display is connected to the scale by a long coiled cable that extends up to 14 ft. / 4.2 m, it can be positioned where the healthcare professional can most easily read the results. The BRW1000 comes with the MedVue multifunctional indicator with alphanumeric keypad and RS232 and USB ports. Models are available with Wi-Fi/Bluetooth and also Welch Allyn connectivity. The BRW1000 displays Height, Weight, and Body Mass Index onscreen simultaneously.

Features:
  • 1000 lb./450 kg Capacity
  • 2-Way Easy Access Ramps
  • 6 C Batteries (Not Included)
  • Black Rubber Mat for Traction
  • BMI Calculation
  • Coiled Cable Remote Display Extends up to 14 ft./4 m
  • EMR/EHR Ready
  • Integral Wheels Ease Transport
  • Low-Profile 2 inch/56 mm High Platform
  • OIML EC Class III Model Available
  • Platform Accommodates Bariatric Size Wheelchairs
  • Ramps Rest On Floor for Easier Patient Access
  • Spacious 32 in x 40 in / 81 cm x 101 cm Platform for Bariatric Wheelchairs
  • Versatile Indicator Bracket for Tabletop or Wall-Mount
  • Vertical Mode for Transport and Storage
  • Wi-Fi and Ethernet Optional


PRICE
$5,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Height5 in
Weight Capacity1000 lbs
Readability0.2 lbs
Display Digit Height1
Platform Length32 in
Unit of Measurementlb., kg
Platform Width40 in
Pan/Platform Size32"L x 40"W
Height RodN

Product Details

DisplayLCD
Power Supply6 C Batteries (Not Included), AC Adapter (Not Included)
WheelsYes
Operating Temperature14° - 104° F / -10° - 40° C
MaterialSteel, Plastic
Manufacturers Part NumberBRW1000
BrandDetecto
TypeWheelchair Scale
ColorBlack
StyleFloor Base with Indicator
Voltage110-120 V
HandpostN
Package Quantity1
InterfaceRS-232, USB
Battery Life Hours700
Legal for TradeNo

Warranty

Warranty2 yr