Detecto 7550 Wall Mountable Digital Wheelchair Scale with Fold Down Platform, 1000 lb x 0.2 lb
Write a Review
|
Questions & Answers (0)
Product Description
Detecto 7550 Wall Mountable Digital Wheelchair Scale with Fold Down Platform, 1000 lb x 0.2 lb
Detecto's 7550 wall-mount wheelchair scale features a unique fold-up storage design that saves space when not in use. The 7550 easily accommodates most wheelchairs with its spacious 32.3-in W x 33-in D (82-cm W x 84-cm D) platform, and yet requires very little floor space when folded up. The slim 6.6-inch / 17-cm profile takes up minimal space when installed in a medical facility hallway, clinical office, or patient room. When you're ready to weigh, simply lower the platform and the gas spring lifting mechanism will gently lower it into place. The patient may be easily rolled onto the scale, and a platform lip will hold the wheelchair securely in place for weighing. This scale features a high 1,000 lb x 0.2 lb / 450 kg x 0.1 kg capacity for bariatric weighing and two-way ramps.
Detecto's 7550 wall-mount wheelchair scale features a unique fold-up storage design that saves space when not in use. The 7550 easily accommodates most wheelchairs with its spacious 32.3-in W x 33-in D (82-cm W x 84-cm D) platform, and yet requires very little floor space when folded up. The slim 6.6-inch / 17-cm profile takes up minimal space when installed in a medical facility hallway, clinical office, or patient room. When you're ready to weigh, simply lower the platform and the gas spring lifting mechanism will gently lower it into place. The patient may be easily rolled onto the scale, and a platform lip will hold the wheelchair securely in place for weighing. This scale features a high 1,000 lb x 0.2 lb / 450 kg x 0.1 kg capacity for bariatric weighing and two-way ramps.
PRICE
$6,599.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-5/16 in |
| Width | 50-5/16 in |
| Height | 48-13/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 180 lbs |
| Readability | 0.2 g |
| Platform Length | 32-5/16 in |
| Platform Width | 33 in |
| Pan/Platform Size | 32-5/16" x 33" x 1-1/2" |
| Height Rod | N |
Product Details
| Display | LCD |
| Power Supply | AC Adapter or 6 C Batteries (Both Not Included) |
| Wheels | No |
| Operating Temperature | -10° - +40° C / 14° - 104° F |
| Material | Mild Steel, Powder Coat |
| Manufacturers Part Number | 7550 |
| Brand | Detecto |
| Type | Wheelchair Scale |
| Color | White |
| Handpost | Y |
| Description | Digital Wheelchair Scale with Fold Down Platform |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Legal for Trade | No |
Warranty
| Warranty | 2 yr |