Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139827

MPN #: EB-150-204

Detecto® Electronic Bench Scale, Stainless Steel, 150 lb. Cap., 16"L x 14"W Platform

Product Description
The EB-205 series features a stainless steel constructed base paired with a 205 Storm indicator, ensuring reliable accurate, operation in harsh environments and wash down applications. An easy-to-read 0.6-inch/15 mm high bright-red LED displays weight to six digits while push-button Gross, Tare, Net conversion, adjustable filtering, selectable key lockout, programmable print format, selectable weight units, auto shutoff. Dual bi-directional RS232 serial ports and four input lines offer several connectivity options. NTEP legal-for-trade certified. One 2XX option card slot available. Available in 15, 30, 60, 150 and 300 lb capacities.

Features:
  • 3 Platform Sizes and 5 Capacities Available
  • General Purpose Weighing Use
  • Multiple Connectivity Options and Label Print Formats
  • Stainless Steel Construction
  • Durable Sturdy Base for Solid Support
  • Column-Mounted Digital Indicator with Connectivity Options
  • Lift-Off Stainless Steel Platform
  • Flexible Print Formats
  • USB-B Standard and USB-A Optional
  • AC Power
  • Stainless Steel Load Cell
  • Pounds/Kilograms Conversion
  • Auto Shutoff Proven Industrial Performance and User-Friendly Keypad Convenience
  • Ideal for Processing, Warehousing, Recycling, Distribution Centers, and General Purpose Weighing
  • Pushbutton Tare
  • Gross, Tare, and Net Display
  • Selectable Key Lockout
  • Stablesense® Adjustable Filtering
  • Gross and Net Accumulators
  • Four Serial Ports
  • Programmable Print Format Using control
  • SMA Level 2 Compliant Serial Communications
  • Auto Shutoff and Sleep Modes


PRICE
$1,399.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width14 in
Height21-3/8 in
Weight Capacity150 lbs
Weight45 lbs
Readability0.6 lbs
Display Digit Height1
Platform Length16 in
Unit of Measurementlb, kg
Platform Width14 in
Pan/Platform Size16"L x 14"W

Product Details

DisplayLED
Platform MaterialSteel
Power Supply100-240 VAC Universal Power Supply
Operating Temperature-23° - 50°C / -10° - 122°F
MaterialSteel
Manufacturers Part NumberEB-150-204
BrandDetecto
TypeBench Scale
ColorSilver
SeriesEB
Voltage100 - 240 V
Package Quantity1
InterfaceRS-232, USB
Housing MaterialSteel
Legal for TradeYes

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsNTEP