Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3142833

MPN #: UESVP3258-4PT

Hallowell® DigiTech 4-Tier 12 Door Safety-View Plus Locker, 36"Wx15"Dx78"H, Tan, Unassembled

Product Description
DigiTech™ Safety-View Plus™ Lockers provide a secure storage solution with patented polycarbonate doors allowing a clear view of contents and our DigiTech™ electronic access locks which can be programmed for multi-user and single-user modes. Lockers are fabricated from heavy gauge cold rolled sheet steel. Body components are solid. Box lockers include a single-point thru-the-door padlock hasp/finger pull. Number plates (#1-up) are included with each order. Two-year warranty rather than industry standard one-year warranty. Includes a high grade powder coat finish inside and out. Color: Parchment. These lockers are ideal as employee lockers in industrial, retail and commercial environments and an asset in theft prevention.

Features:
  • BODY CONSTRUCTION: Knock-down, 24 gauge
  • BODY STYLES: Four tier, Six tier, Sixteen Person and wall mount
  • DOOR: High strength injection molded clear polycarbonate doors for unobstructed content viewing
  • HINGES: Continuous piano type
  • HANDLE: Hallowell®DigiTech™ H1 lock serves as door pull when in the open position
  • HOOKS: None
  • COAT RODS: Standard on Sixteen person
  • SHELVES: None
  • LEGS: 6" high legs are standard. Lockers without legs are available for a nominal charge notes: Meets UL flammability standards, Polycarbonate is approved by the Consumer Product Safety Commission

Lock Features:
  • Powered by 1 CR123 battery & includes 1 CR 123 battery
  • LED's flash to indicate low battery level
  • Locker can be opened when battery is low or dead with a mechanical master key override
  • 8-digit master and sub-master codes for two levels of management security
  • Safety View™ Windowed Wardrobe and Box Lockers
Day Use Mode:
  • User can lock and unlock door with a user selected code
  • Upon returning, the user enters the 4-digit code to unlock door
  • Code is then erased and the locker is available for the next user
Permanent Use Mode:
  • User enters a pre-programmed 4-digit code to unlock and use locker repeatedly
  • Lock does not require a code to relock the door
General Features:
  • Aluminum number plates (#1-up) with mounting hardware are included
  • Hallowell® DigiTech™ H1 Lock and 1 CR123 battery included
  • Safety-View Plus™ doors provide an unobstructed view of locker contents
  • Can be ordered fully-assembled or knock-down for assembly at destination
  • Order 3-wide units for best value. Order 1-wide units to complete quantity needed for each continuous row
  • Available for immediate shipping


PRICE
$2,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height78 in
Compartment Width9-1/4 in
Compartment Depth14 in
Compartment Height16-1/2 in
Weight193 lbs
Gauge16 ga

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeFinger Pull
ColorTan
Door TypeSafety View
SeriesDigiTech Safety View Plus
Tier TypeFour Tier
Configuration3 Wide
Number of Doors12
MaterialSteel/Polycarbonate
Construction TypeUnassembled
Number of Compartments12
Manufacturers Part NumberUESVP3258-4PT
BrandHallowell

Warranty

Warranty2 yr