Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1531805

MPN #: UESVP3228-6A-PT

Hallowell® DigiTech 6-Tier 18 Door Safety-View Plus Locker, 36"W x 12"D x 78"H, Tan, Assembled

Product Description
DigiTech Safety-View Plus Lockers provide a secure storage solution with patented polycarbonate doors allowing a clear view of contents and our DigiTech electronic access locks which can be programmed for multi-user and single-user modes.

GENERAL Features:
  • Aluminum number plates (#1-up) with mounting hardware are included
  • Digitech Locks and 2 AA batteries included
  • Safety-View plus doors provide an unobstructed view of locker contents
  • Order 3-wide units for best value. Order 1-wide units to complete quantity needed for each continuous row
Lock Features:
  • powered by 2 AA batteries (included) which provide in excess of 10,000 uses
  • LED's flash to indicate low battery level
  • locker can be opened when batteries are low or dead with a mechanical master key override
  • 8-digit master and sub-master codes for two levels of management security
  • Safety View Windowed Wardrobe and Box Lockers
Day Use Mode:
  • User can lock and unlock door with a user selected code
  • upon returning, the user enters the 4-digit code to unlock door
  • code is then erased and the locker is available for the next user
Permanent Use Mode:
  • user enters a pre-programmed 4-digit code to unlock and use locker repeatedly
  • lock does not require a code to relock the door


Made In USA

PRICE
$3,489.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height12 in
Inside Width9-1/4 in
Inside Depth11 in
Inside Height10-1/2 in
Weight200 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeFinger Pull
ColorTan
Door TypeSafety View
SeriesDigiTech SVP
Tier TypeSix Tier
Configuration3 Wide
MaterialSteel/Polycarbonate
Construction TypeAssembled
Number of Compartments18
Manufacturers Part NumberUESVP3228-6A-PT
BrandHallowell

Warranty

Warranty2 yr