Dimension™ Beverage Center Cabinets, 22-3/8" H x 7-3/4" W x 23" D
Write a Review
|
Questions & Answers (0)
Product Description
Dimension™ Beverage Center Cabinets
Dimension™ Beverage Center Cabinets offer high capacity cup dispensing in a small footprint. For additional details, see the EZ–Fit® cup dispensers and/or Dimension™ Lid Towers.
Dimension™ Beverage Center Cabinets offer high capacity cup dispensing in a small footprint. For additional details, see the EZ–Fit® cup dispensers and/or Dimension™ Lid Towers.
PRICE
$939.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 23 in |
| Height | 22-3/8 in |
| Tube Length | 23 in |
Product Details
| Type | Beverage Dispenser Cabinets |
| Cup/Lid Size | 8 - 46 oz. |
| Includes | (3) C2410C w/ Metal Finish Trim Rings |
| Material | Ploystyrene |
| Package Quantity | 1 |
| Description | Beverage Dispenser Cabinets |
| Manufacturers Part Number | C2903 |
| Brand | San Jamar |