Cal-Mil 1709 3 Tier Iron Condiment Display with Clear Bins 12"W x 18"D x 22"H
Write a Review
|
Questions & Answers (0)
Product Description
Utilize vertical storage space with this condiment display. Its three clear polycarbonate bins are suspended on a sturdy iron frame, saving space in a stylish holder. Ideal for portion packs, sugar packets, and creamers, this display is perfect for coffee stations, restaurant, buffets, and more.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 18 in |
| Height | 22 in |
Product Details
| Material | Metal |
| Number of Compartments | 3 |
| Description | Three Tier Condiment Display with Clear Bins |
| Color | Black |
| Manufacturers Part Number | 1709 |
| Brand | Cal-Mil |