DIN 580 lifting eye bolts are manufactured from 304 stainless steel that feature a threaded stem that requires complete contact with the surface to ensure maximum load is achieved. Ring height is 2-1/16". Ring thickness is 1/2". Color finish is Silver.
J.W. Winco DIN 580 Lifting Eye Bolts, SS, Shoulder, Matte, M12, 2-1/16"H, 1/2"T, 13/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter & Thread | M12 |
| Safe Working Load | 764lbs |
| Thread Length | 13/16 in |
| Eye Outside Dimension | 2-1/8" |
| Shank Length | 20.5mm in |
| Eye Inside Dimension | 1-3/16" |
Product Details
| Pattern | Shoulder |
| Country of Origin | Import |
| Finish | Matte |
| Material | 304 Stainless Steel, Drop-Forged |
| Package Quantity | 1 |
| Manufacturers Part Number | 580-M12-NI |
| Brand | J.W. Winco |