J.W. Winco DIN464 Knurled Thumb Screws, 12", M4 x 12
Write a Review
|
Questions & Answers (0)
Product Description
DIN 464 knurled thumb screws are machined from solid bar. Stainless steel knurled screws.
PRICE
$2.15
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension D2 | 16mm(.63) in |
| Dimension D3 | 8mm(.31) in |
| L Stud Length | 12 in |
| Dimension K | 3.5mm(.14") |
| Dimension H | 9.5mm(.37") |
Product Details
| Type | Knurled Thumb Screws |
| Series | DIN464 |
| D1 Thread | M4 x .7 |
| Finish | Black Oxide |
| Material | Stainless Steel |
| D2 Tapped | M4 x 12 |
| Manufacturers Part Number | 4N12F50 |
| Brand | J.W. Winco |