J.W. Winco DIN653 Flat Knurled Thumb Screws, 10", M4 x 10, M4 x .7
Write a Review
|
Questions & Answers (0)
Product Description
DIN 653 flat knurled screws are machined from solid bar stock.
PRICE
$4.49
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension D2 | 16mm(.63) in |
| L Stud Length | 10 in |
| Dimension K | 3.5mm(.14") |
Product Details
| D1 Thread | M4 x .7 |
| Type | Flat Knurled Thumb Screws |
| Finish | Black Oxide |
| Material | Stainless Steel |
| D2 Tapped | M4 x 10 |
| Series | DIN653 |
| Manufacturers Part Number | 653-M4-10 |
| Brand | J.W. Winco |