x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX118561 - Classic Stackable Bowl, Insulated 9Oz., 48/Cs, Cranberry

Dinex DX118561 - Classic Stackable Bowl, Insulated 9Oz., 48/Cs, Cranberry

Item #: WBB1189937

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$148.17 up to 10% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex ® Classic Stackable Bowl, Insulated. 9Oz., 48/Cs, Cranberry, DX118561

Features:
  • The Industry Standard Bowls For Hot Or Cold
  • Textured Finish
  • Traditional Styling
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • Stackable
  • Superior Value
  • Not Recommended For Microwave

  • BRAND Dinex
  • MANUFACTURERS PART NUMBER DX118561
  • DESCRIPTION Dinex® Classic Stackable Bowl
  • TYPE Stackable Insulated Bowl
  • TYPE Classic Stackable Bowl
  • CAPACITY 9 fl oz
  • HEIGHT INCHES 9-3/4
  • COLOR FINISH Cranberry
  • WIDTH INCHES 17-1/2
  • DEPTH INCHES 12-3/4
  • MATERIAL Urethane Foam
  • CASE QUANTITY 1 Case
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX118550 - Classic Stackable Bowl, Insulated 9Oz., 48/Cs, Dark Blue

Item #: B1189747

Not Yet Rated

Usually ships in 5 to 8 days

$132.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX118561 - Classic Stackable Bowl, Insulated 9Oz., 48/Cs, Cranberry

Dinex DX118561 - Classic Stackable Bowl, Insulated 9Oz., 48/Cs, Cranberry

Item #: WBB1189937

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant