Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190089

MPN #: DX11820174

Dinex DX11890174 - Classic™ Clear Lid- Fits DXSWC1207 12 Oz. Tulip Bowl, 1000/Cs, Clear

Product Description
Dinex Classic™ Clear Lid- Fits DXSWC1207 12 Oz. Tulip Bowl, 1000/Cs, Clear, DX11890174

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth9 in
Height17-1/3 in

Product Details

Capacity12 oz
MaterialPolystyrene
Package Quantity1
DescriptionClassic™ Lid
ColorClear
Manufacturers Part NumberDX11820174
BrandDinex