Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189388

MPN #: DX11968714

Dinex DX11968714 - Translucent Lid- Fits 8 Oz. Tumbler, DX4GC607 Tumbler 1000/Cs, Clear

Product Description
Dinex Translucent Lid- Fits 8 Oz. Tumbler, DX4GC607 Tumbler 1000/Cs, Clear, DX11968714

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety
PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth13-1/2 in
Height6-1/2 in

Product Details

MaterialPolystyrene
Package Quantity1000
DescriptionTranslucent Lid
ColorClear
FitsTumbers DX4GC607 & DX4GC607
BrandDinex