Top every Dart foam cup and container with a high quality Dart lid. Create great customer experiences by topping drinks with a wide variety of compatible lids made by DART. Use with foam cups and know that beverages are safe and secure. Plastic Lids offer a wide variety of solutions for hot and cold applications such as coffee, soda, and tea. A simple solution anywhere- food trucks, offices, diners, restaurants and hospitals!
Dart® Plastic Lids, Fits 4oz. Cups, Translucent, 1000 ct
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 4 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | Plastic Lids, Fits 4oz. Cups, Translucent |
| Color | Clear |
| Manufacturers Part Number | DCC 4JL |
| Fits | 4 oz. Cups |
| Brand | Dart |