Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189648

MPN #: DXHH30

Dinex DXHH30 - Rectangular Soup Bowl Lid, 1000/Cs, Clear

Product Description
Dinex Rectangular Soup Bowl Lid, 1000/Cs, Clear, DXHH30

Features:
  • Provides A Variety Of High Temp Side Dishware For Retherm Or Other Heated Cart Systems
  • High Heat Dishware Offers The Same Cost Efficiencies And Production Benefits
  • Adds A Unique Convenience To Your Retherm System
PRICE
$219.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth10-1/4 in
Height17-3/4 in

Product Details

TypeRectangular Soup Bowl Lid
MaterialPolystyrene
Package Quantity1
DescriptionRectangular Soup Bowl Lid
ColorClear
Manufacturers Part NumberDXHH30
BrandDinex