Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1189405

MPN #: DX11868714

Dinex DX11868714 - Classic™ Translucent Lid- Fits DX1186 12 Oz. Bowl, 500/Cs, Translucent

Product Description
Dinex Classic™ Translucent Lid- Fits DX1186 12 Oz. Bowl, 500/Cs, Translucent, DX11868714

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
  • Hot Food Lids Are Vented For Safety
PRICE
$195.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth10-1/2 in
Height12-1/2 in

Product Details

TypeTropez Bowl
MaterialPolystyrene
Package Quantity500
DescriptionClassic™ Translucent Lid
ColorClear
FitsClassic 12 Oz Bowl
BrandDinex