Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190734

MPN #: DX9400B50

Dinex DX9400B50 - Tropez Entree Dome, High-Temp, 9-1/2"D, 12/Cs, Dark Blue

Product Description
Dinex Tropez Entree Dome, High-Temp, 9-1/2"D, 12/Cs, Dark Blue, DX9400B50

Features:
  • Contemporary Style Entry°©E Dome For Convection Retherm (9 Plate)
  • Specialty Line Of High Temperature, Non-Insulated Ware For Patient Meal Service
  • Upscale Styling Enhances Meal Presentation And Patient Satisfaction
  • China-Like Finish
  • Latex Free Construction
PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth11 in
Height6 in

Product Details

TypeTropez Entree Dome
MaterialHigh Heat Plastic
Package Quantity1
ColorBlue
Manufacturers Part NumberDX9400B50
BrandDinex