Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190016

MPN #: DX540084

Dinex DX540084 - Fenwick Insulated Dome, 10" D, 12/Cs, Sage

Product Description
Dinex Fenwick Insulated. Dome, 10" D, 12/Cs, Sage, DX540084

Features:
  • Modern Insulated Dome For 9 Plate Service Features Molded-In Handle And High Food Clearance
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • For Hot Or Cold Foods And Beverages
  • Not Recommended For Microwave
PRICE
$429.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/4 in
Depth10-1/2 in
Height10-3/4 in

Product Details

MaterialUrethane Foam
Package Quantity1
DescriptionFenwick Insulated Dome
ColorGreen
Manufacturers Part NumberDX540084
BrandDinex