Features:
- Two Styles Available In Durable, Dishwasher Safe, BPA Free San
- Ideal For Standard Portions Of Salads, Fruit Or Dessert
- Dxswc6 And Dxswc8 Are NSF Listed
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 2-1/4 in |
Product Details
| Capacity | 5 oz |
| Material | SAN |
| Package Quantity | 1 |
| Description | Tulip Cup |
| Color | Clear |
| Manufacturers Part Number | DXSWC507 |
| Brand | Dinex |