Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190086

MPN #: DX4GC607

Dinex DX4GC607 - Swirl Tumbler, 6 Oz. 72/Cs, Clear

Product Description
Dinex ® Swirl Tumbler, 6 Oz. 72/Cs, Clear, DX4GC607

Features:
  • Use With The Convenient Straw Slot Lid
  • Contemporary Swirl Design Offers A Coordinated Place Setting
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth7 in
Height12 in

Product Details

Capacity6 oz
MaterialSAN
Package Quantity1
DescriptionDinex® Swirl Tumbler
ColorClear
Manufacturers Part NumberDX4GC607
BrandDinex