Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190087

MPN #: DX4GC907

Dinex DX4GC907 - Swirl Tumbler, 9 Oz. 72/Cs, Clear

Product Description
Dinex ® Swirl Tumbler, 9 Oz. 72/Cs, Clear, DX4GC907

Features:
  • Non-Insulated Tumblers Available In Three Styles, 6, 9 And 12 Oz. Sizes
  • Use With The Convenient Straw Slot Lid
  • Contemporary Swirl Design Offers A Coordinated Place Setting
PRICE
$229.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth10-5/9 in
Height7-1/3 in

Product Details

Capacity9 oz
MaterialSAN
Package Quantity1
DescriptionDinex® Swirl Tumbler
ColorClear
Manufacturers Part NumberDX4GC907
BrandDinex