Features:
- Stylish 9 Oz. Pedestal Bowls For Hot Or Cold Foods
- Distinctive Swirl Design With China-Like Appearance
- Double-Wall Insulated With Ozone-Safe, Urethane Foam
- Not Recommended For Microwave
- BPA Free
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 13-1/4 in |
| Height | 10-1/4 in |
Product Details
| Type | Insulated Pedestal Based Bowl |
| Capacity | 9 oz |
| Material | Urethane Foam |
| Package Quantity | 1 |
| Description | Turnbury® Insulated Pedestal Based Bowl |
| Color | Brown |
| Manufacturers Part Number | DX330031 |
| Brand | Dinex |