Features:
- New Modern Look With Pedestal Base
- Double-Wall Insulated With Ozone-Safe, Urethane Foam
- For Hot Or Cold Foods
- Not Recommended For Microwave
- Dinex Offers More Insulated Ware Designs
- Does Not Stack
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 13-1/4 in |
| Height | 10-1/4 in |
Product Details
| Type | Insulated Bowl |
| Capacity | 9 oz |
| Material | Urethane Foam |
| Package Quantity | 1 |
| Description | Fenwick Insulated Bowl |
| Color | Black |
| Manufacturers Part Number | DX530050 |
| Brand | Dinex |