Plate & Tray Covers
Shape
Brand
Length
Width
Material
Height
Type
Color
Price
Related Products
Offers the working volume of a culture tube and the convenience of a 96 well plate format. Can be used for a variety of processes and operations such as sequencing, precipitations and dilutions, and is compatible with deep freezing work or sample storage. Individually packaged and available sterile or non-sterile. Ideal for manual 8 and 12 multi-channel pipetting procedures Compatible with robotic sampling processors and automated liquid handling systems; includes Zymark, Tecan, Hamilton Rasys and Beckman; side loader collars are required for side loading Beckman Biomek Systems. Plates ...
Dinex Filigree Traycover W/ Straight Edge/Small Corner, 13" x 19" Features: Durable And Disposable Create A Welcome Setting For Your Patient Or Resident Keep The Tray Clean And Organized During Meal Delivery Say Goodbye To Spills, Broken Items, Or Sudden Shifts Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins When Used With Dinex Lids, Trays Arrive Clean And Spill-Free Not All Stock Designs Are Available In Every Tray Size
Cambro 100VS191 - Camcover Versa 10", Granite Gray This Granite Gray colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free, stain resistant, microwave safe & keeps food warm longer than metal covers.
Dinex Retro Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4", 1000/Cs, DX5331M Features: Durable And Disposable Create A Welcome Setting For Your Patient Or Resident Keep The Tray Clean And Organized During Meal Delivery Say Goodbye To Spills, Broken Items, Or Sudden Shifts Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins When Used With Dinex Lids, Trays Arrive Clean And Spill-Free Not All Stock Designs Are Available In Every Tray Size
Cambro 124VS191 - Camcover Versa 12 1/4", Granite Gray This Antique Parchment colored Versa Camcovers withstands temperatures up to 300°F (149°C). Remains cool to the touch for easy handling. Lighter & quieter than metal covers. Is elegant in appearance without polishing, odor free,stain resistant, microwave safe & keeps food warm longer than metalcovers.