x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX5323J - Watercolors Traycover W/Straight Edge Round Corner, 9-3/8" x 11-3/4", 1000/Cs

Dinex DX5323J - Watercolors Traycover W/Straight Edge Round Corner, 9-3/8" x 11-3/4", 1000/Cs

Item #: WBB1190200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$218.55 up to 13% OFF

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Watercolors Traycover W/Straight Edge Round Corner, 9-3/8" x 11-3/4", 1000/Cs, DX5323J

Features:
  • Durable And Disposable
  • Create A Welcome Setting For Your Patient Or Resident
  • Keep The Tray Clean And Organized During Meal Delivery
  • Say Goodbye To Spills, Broken Items, Or Sudden Shifts
  • Come In Unique Designs That Coordinate With Dinex Insulated Ware And Matching 2 Ply Napkins
  • When Used With Dinex Lids, Trays Arrive Clean And Spill-Free
  • Not All Stock Designs Are Available In Every Tray Size

  • MANUFACTURERS PART NUMBER DX5323J
  • CASE QUANTITY 1
  • DEPTH INCHES 12-3/4
  • HEIGHT INCHES 4-1/2
  • MATERIAL Paper
  • WIDTH INCHES 16-3/4
  • BRAND Dinex
  • DESCRIPTION Watercolors Traycover
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX5331M - Retro Traycover W/Straight Edge Round Corner, 13-5/8" x 18-3/4", 1000/Cs

Item #: B1190338

Not Yet Rated

Usually ships in 5 to 8 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX5323J - Watercolors Traycover W/Straight Edge Round Corner, 9-3/8" x 11-3/4", 1000/Cs

Dinex DX5323J - Watercolors Traycover W/Straight Edge Round Corner, 9-3/8" x 11-3/4", 1000/Cs

Item #: WBB1190200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant