Compostable and disposable dinnerware made from sustainable sugarcane bagasse fiber. Strong and durable dinnerware is freezer and microwave safe. Compostables meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for food service disposables. Great for food service, cafeterias, catering, restaurants, special events, and carry-out providers. PFAS-free.
Boardwalk® Bagasse PFAS-Free Dinnerware, Plate, 9" Diameter, White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Pre-Consumer Recycled Content Percent | 0% |
| Post Consumer Recycled Content | 0% |
| Material | Bagasse |
| Package Quantity | 500 |
| Recyclable/Compostable | Compostable |
| Color | White |
| Dishwasher Safe | No |
| Microwavable | Yes |
| Shape | Round |
| Brand | Boardwalk |
Compliance & Certifications
| Certifications | ASTM D6400 Compliant for Compostability; FDA Approved for Food Contact |