Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180539

MPN #: PL-06BW-NPFA

Boardwalk® Bagasse PFAS-Free Dinnerware Plates, 6" Dia., Tan, 1000/Carton

Product Description
Compostable and disposable dinnerware made from sustainable sugarcane bagasse fiber. Strong and durable dinnerware is freezer and microwave safe. Compostables meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for food service disposables. Great for food service, cafeterias, catering, restaurants, special events, and carry-out providers. PFAS-free.

Features:
  • Sturdy molded fiber products are compostable, suitable for hot or cold food items
  • Made from sustainable resources; this means the raw materials used in creating these items are renewable annually


PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

Made in the USANo
MaterialBagasse
Package Quantity1000
DescriptionBagasse PFAS-Free Dinnerware Plates
ColorTan
Manufacturers Part NumberPL-06BW-NPFA
MicrowavableYes
ShapeRound
BrandBoardwalk