Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dino-Hide

Model # :WBB3233072

MPN #: WLEPRO1250

Dino-Hide Rubber Air Hose Assembly, 1/2" ID x 50'L

Product Description
The Dino-Hide 1/2" x 50' Rubber Air Hose is your trusted companion for a wide range of applications across diverse industries. Backed by an industry-leading 3-year warranty, this heavy-duty pro-grade air hose is engineered to deliver a reliable supply of compressed air to power pneumatic tools and various inflation accessories.

Crafted with a commitment to durability and performance, this air hose is constructed using 100% rubber. This robust build ensures that it can withstand the demands of professional use while offering the flexibility needed for easy handling and maneuverability.

One of the standout features of this hose is its lightweight design, which makes it 20% lighter than standard rubber air hoses. This reduced weight not only simplifies transport and handling but also reduces user fatigue, allowing you to work more efficiently.

Equipped with 1/4"" Solid Brass fittings that are corrosion-resistant, this hose is built to withstand tough job site conditions and harsh environments. These fittings ensure long-lasting performance, adding to the overall reliability of the hose.

To reinforce its strength, the Dino-Hide air hose incorporates a high-strength polyester woven braided reinforcement. This additional layer of durability ensures that the hose can endure the pressures and demands of pneumatic tools and industrial equipment.

With a robust working pressure of up to 300 PSI, this air hose provides a consistent and efficient air supply to power your pneumatic tools and equipment. Additionally, it boasts an impressive 4:1 safety factor, offering peace of mind as it's engineered to perform safely under challenging conditions.

No matter the weather conditions or job site challenges, this hose maintains its integrity. It's ozone-resistant, abrasion-resistant, and kink-resistant, guaranteeing that it remains a dependable tool in your arsenal, capable of withstanding the harshest conditions.

For added usability and control, the hose features a 4-finger grip bend restrictor. This thoughtful addition not only enhances user comfort but also provides better control over the hose, ensuring smoother and more efficient operation during tasks.

Features:
  • 2-Year unmatched warranty on reel and hose
  • 18 gauge powder coated steel construction
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • Mountable on wall, ceiling or floor, trucks and trailers
  • Included 2 x 1/2" Male NPT. Outlet - 1/2" M-NPT & Reel Inlet 1/2" M-NPT
  • Flexibility from -40°F to +190°F


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Hose Inside Diameter1/2 in

Product Details

MaterialRubber
ColorRed
Manufacturers Part NumberWLEPRO1250
PSI300 psi
BrandDino-Hide