Features:
- Kobrajet hose can handle temp spikes up to 310°F but constant run temperatures should not exceed 275°F
- 3/8" Male NPT Rigid End X 3/8" Male NPT Swivel End
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Type | Hose Assembly |
| Material | Rubber/Steel |
| Color | Gray |
| Series | KobraJet |
| Manufacturers Part Number | 29.5218 |
| PSI | 6000 psi |
| Max Temperature | 310°F °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 6000 psi |
| Brand | Veloci Performance Products |