Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :T9FB245510

MPN #: 7FD1056

Century Direct Drive Blower Motor, 1075 RPM, 277 V, 1/2 HP

Product Description
Direct Drive Blower Motor 1075 RPM 277 Volts 1/2 HP

  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Sleeve Bearing
PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length6-4/9 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/2 HP
Number of Speeds3
Frame48
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationMounting Kit
Voltage277 V
Phase1
Full Load Amps2.2 A
Manufacturers Part Number7FD1056
Rated RPM1075
Service Factor1
RPM Range1001-1100 rpm
BrandCentury